https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX-60S-90-4030
GATES GATES
Description
GATES 14MX-60S-90-4030
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 60 Teeth; 98.552MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 40 To 115MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
14MX-60S-90-4030
BDI #
23287206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-60S-90-4030/p/23287206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.88
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-90
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Synchronous
Manufacturer Internal Number
7719-9060
Weight / LBS
50.45
Long Description
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 60 Teeth; 98.552MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 40 To 115MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 40 To 115 Millimeter
Flange Outside Diameter
11.07 Inch | 281.178 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh