https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-63S-125-4535
DODGE DODGE
Description
14MX-63S-125-4535 SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 63 Teeth; 142.494MM Face Width; Bushed; 294.462MM Flange OD; 277.952MM OD; 280.746MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
482187
BDI #
20509083
Details
1385.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-63S-125-4535/p/20509083
Your Price
$ 1,385.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
35.017
EAN
0782476699994
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482187
Weight / LBS
77.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 63 Teeth; 142.494MM Face Width; Bushed; 294.462MM Flange OD; 277.952MM OD; 280.746MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Flange Outside Diameter
11.593 Inch | 294.462 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh