https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-63S-90-4030
DODGE DODGE
Description
14MX-63S-90-4030 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 63 Teeth; 106.68MM Face Width; Bushed; 294.462MM Flange OD; 277.952MM OD; 280.746MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
482154
BDI #
20509017
Details
1334.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-63S-90-4030/p/20509017
Your Price
$ 1,334.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
29.302
EAN
0782476699826
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482154
Weight / LBS
64.6
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 63 Teeth; 106.68MM Face Width; Bushed; 294.462MM Flange OD; 277.952MM OD; 280.746MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Face Width
4.2 Inch | 106.68 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
11.593 Inch | 294.462 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh