https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX-71S-68
GATES GATES
Description
14MX-71S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 71 Teeth; 76.454MM Face Width; Bushed; 331.978MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
77196071
BDI #
1095000
Details
1207.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-71S-68/p/1095000
Your Price
$ 1,207.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.71
EAN
0072053461046
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type DF1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 71 Teeth; 76.454MM Face Width; Bushed; 331.978MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
13.07 Inch | 331.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh