https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX140S68-4030
TIMKEN TIMKEN
Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX140S68-4030
BDI #
24301824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX140S68-4030/p/24301824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
86.182
EAN
0070964070043
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
190
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Outside Diameter
24.452 Inch | 621.081 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh