https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX168S37-4030
TIMKEN TIMKEN
Description
14MX168S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756675
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 168 Teeth; 52.324MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX168S37-4030
BDI #
24301834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX168S37-4030/p/24301834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
81.193
EAN
0070964070074
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
175.1
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 168 Teeth; 52.324MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh