![14MX168S90-6050](/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ)
![14MX168S90-6050](/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX168S90-6050
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 168 Teeth; 4.192MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Part #
14MX168S90-6050
BDI #
21982235
Details
3481.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX168S90-6050/p/21982235
Your Price
$ 3,481.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
148.435
EAN
0697950722733
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3-13/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
327.3
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 168 Teeth; 4.192MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
1.16 Inch | 29.475 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.156 Inch | 29.365 Millimeter
Face Width
0.165 Inch | 4.192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh