https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX35S68-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX35S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 68MMW BORED 3020 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 35 Teeth; 3.01MM Face Width; Bushed; 6.031MM Outside Diameter; 6.141MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
14MX35S68-3020
BDI #
21977538
Details
696.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX35S68-3020/p/21977538
Your Price
$ 696.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.03
EAN
0697950722160
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
15.5
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 35 Teeth; 3.01MM Face Width; Bushed; 6.031MM Outside Diameter; 6.141MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
0.237 Inch | 6.031 Millimeter
Pitch Diameter
0.242 Inch | 6.141 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.119 Inch | 3.01 Millimeter
Flange Outside Diameter
0.269 Inch | 6.82 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh