https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX36S20-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX36S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 20MMW BORED 2517 BUSH
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 36 Teeth; 1.04MM Face Width; Bushed; 6.206MM Outside Diameter; 6.316MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
14MX36S20-2517
BDI #
21977542
Details
359.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX36S20-2517/p/21977542
Your Price
$ 359.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.45
EAN
0697950722146
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.6
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 36 Teeth; 1.04MM Face Width; Bushed; 6.206MM Outside Diameter; 6.316MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
0.249 Inch | 6.316 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Outside Diameter
0.244 Inch | 6.206 Millimeter
Flange Outside Diameter
0.269 Inch | 6.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh