![14MX43S20-2517](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2)
![14MX43S20-2517](/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX43S20-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX43S20-2517 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 43 TEETH
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 43 Teeth; 1.04MM Face Width; Bushed; 7.434MM Outside Diameter; 7.544MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
14MX43S20-2517
BDI #
21768797
Details
463.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX43S20-2517/p/21768797
Your Price
$ 463.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.293
EAN
0697950721934
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.7
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 43 Teeth; 1.04MM Face Width; Bushed; 7.434MM Outside Diameter; 7.544MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
0.293 Inch | 7.434 Millimeter
Flange Outside Diameter
0.317 Inch | 8.04 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.297 Inch | 7.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh