https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
TIMKEN
TIMKEN
14MX45S20-3020
TIMKEN TIMKEN
Description
14MX45S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756503
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 45 Teeth; 26.416MM Face Width; Bushed; 197.739MM Outside Diameter; 200.533MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
14MX45S20-3020
BDI #
24301960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX45S20-3020/p/24301960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.123
EAN
0070964068309
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
13.5
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 45 Teeth; 26.416MM Face Width; Bushed; 197.739MM Outside Diameter; 200.533MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Outside Diameter
7.785 Inch | 197.739 Millimeter
Flange Outside Diameter
8.4 Inch | 213.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
7.895 Inch | 200.533 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh