https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX75S125-5040
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX75S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 125MMW BORE 5040 BUSH
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 75 Teeth; 5.29MM Face Width; Bushed; 13.048MM Outside Diameter; 13.158MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
14MX75S125-5040
BDI #
21982247
Details
1733.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX75S125-5040/p/21982247
Your Price
$ 1,733.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
60.227
EAN
0697950721378
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
132.8
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 75 Teeth; 5.29MM Face Width; Bushed; 13.048MM Outside Diameter; 13.158MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
0.514 Inch | 13.048 Millimeter
Flange Outside Diameter
0.541 Inch | 13.73 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.518 Inch | 13.158 Millimeter
Face Width
0.208 Inch | 5.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh