https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhR05qTDJnNVpTOHhNRE14TkRRd09UQTFNREUwTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8OWNkMTg1NWMzYzBmNmY2M2Q2ZjE0MzE3ZmFiMDg0ZTQ4ZTM4YmFhYWViNzhjZDEyYTgwOGNhNzhmYjY2ODM4Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX90S20-3525
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX90S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 125MMW BORE 3525 BUSH
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 90 Teeth; 1.36MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX90S20-3525
BDI #
21982269
Details
1017.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX90S20-3525/p/21982269
Your Price
$ 1,017.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.73
EAN
0697950721262
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
41.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 90 Teeth; 1.36MM Face Width; Bushed; 15.68MM Outside Diameter; 15.79MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter
Pitch Diameter
0.622 Inch | 15.79 Millimeter
Outside Diameter
0.617 Inch | 15.68 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh