https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTd8aW1hZ2UvanBlZ3xhREkzTDJoaVppOHhNREUwT0RVME1qa3dOak01T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZWMFZDWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NWQwNGZkNTI3OThlZjFjZWMzNWM4ZGM2ODJiZjc2ODQ1YzE1ZDdiNDZlOGI4NmQ4NzBlMGFkODcwNThjNzA4Mw
TIMKEN
TIMKEN
14MX90S68-4030
TIMKEN TIMKEN
Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX90S68-4030
BDI #
24302072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX90S68-4030/p/24302072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
37.467
EAN
0070964083715
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
82.6
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh