https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
BROWNING
BROWNING
14XLB037S
BROWNING BROWNING
Description
14XLB037S TIMING PULLEY ; POR NON-RETURNABLE
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 14 Teeth; 9/16" Face Width; Rough Bore; 1-1/8" Flange OD; 0.871" Outside Diameter; 57/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Part #
1430735
BDI #
324860
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14XLB037S/p/324860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.054
EAN
0662289753840
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Extra Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 14 Teeth; 9/16" Face Width; Rough Bore; 1-1/8" Flange OD; 0.871" Outside Diameter; 57/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
0.871 Inch | 22.123 Millimeter
Pitch Diameter
0.891 Inch | 22.631 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh