https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
16814MT40A-F1.875
TSUBAKI TSUBAKI
Description
16814MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 53.975MM Face Width; Finished Bore; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
16814MT40A-F1.8750
BDI #
923170
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16814MT40A-F1-875/p/923170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223749514
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
168
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
404
Long Description
Synchronous Pulley; 47.625MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 53.975MM Face Width; Finished Bore; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh