https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ
TSUBAKI
TSUBAKI
16814MT85A-F
TSUBAKI TSUBAKI
Description
16814MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 168 Teeth; 101.6MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
16814MT85A-F
BDI #
923193
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16814MT85A-F/p/923193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223090845
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 168 Teeth; 101.6MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh