BROWNING
BROWNING
16HG100
BROWNING BROWNING
Description
16HG100 TIMING PULLEY ; GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Bushed; 2-7/8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
1056811
BDI #
324879
Details
174.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16HG100/p/324879
Your Price
$ 174.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.633
EAN
0662289263691
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056811
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Bushed; 2-7/8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh