BROWNING
BROWNING
16HG150
BROWNING BROWNING
Description
16HG150 TIMING PULLEY ; GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-13/16" Face Width; Bushed; 2-7/8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
1057066
BDI #
324880
Details
252.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16HG150/p/324880
Your Price
$ 252.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
EAN
0662289193943
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057066
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-13/16" Face Width; Bushed; 2-7/8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh