BROWNING
BROWNING
16LF100X3/4
BROWNING BROWNING
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
3/4" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 16 Teeth; 1-1/4" Face Width; Finished Bore; 2-3/16" Flange OD; 1.88" Outside Diameter; 1.91" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore
Part #
1054790
BDI #
324888
Details
91.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16LF100X3-4/p/324888
Your Price
$ 91.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.445
EAN
0662289281992
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
16
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054790
Long Description
3/4" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 16 Teeth; 1-1/4" Face Width; Finished Bore; 2-3/16" Flange OD; 1.88" Outside Diameter; 1.91" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.188 Inch | 55.575 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh