https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
DODGE
DODGE
16XL037 X 1/4 MPB
DODGE DODGE
Description
16XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 16 Teeth; 0.43" Face Width; Rough Bore; 1.27" Flange OD; 0.999" Outside Diameter; 1.019" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/8" Max Bore
Part #
113405
BDI #
255261
Details
41.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16XL037-X-1-4-MPB/p/255261
Your Price
$ 41.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.077
EAN
0782475087754
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16XL037 X 1/4 MPB
Manufacturer Internal Number
113405
Weight / LBS
0.09
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 16 Teeth; 0.43" Face Width; Rough Bore; 1.27" Flange OD; 0.999" Outside Diameter; 1.019" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/8" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.019 Inch | 25.87 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Flange Outside Diameter
1.27 Inch | 32.258 Millimeter
Outside Diameter
0.999 Inch | 25.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh