![17H100 X 5/8 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
![17H100 X 5/8 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
DODGE
DODGE
17H100 X 5/8 MPB
DODGE DODGE
Description
17H100 X 5/8 MPB TIMING BELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Part #
114453
BDI #
255536
Details
136.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17H100-X-5-8-MPB/p/255536
Your Price
$ 136.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.098
EAN
0782475811687
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17H100 X 5/8 MPB
Manufacturer Internal Number
114453
Weight / LBS
2.3
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max B
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
2.706 Inch | 68.72 Millimeter
Outside Diameter
2.652 Inch | 67.35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh