BROWNING
BROWNING
17LF100X1/2
BROWNING BROWNING
Description
17LF100X1/2 TIMING PULLEY ; GEARBELT
1/2" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Finished Bore; 2-5/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054808
BDI #
324901
Details
185.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17LF100X1-2/p/324901
Your Price
$ 185.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.526
EAN
0662289132010
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054808
Long Description
1/2" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Finished Bore; 2-5/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.313 Inch | 58.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.029 Inch | 51.537 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.999 Inch | 50.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh