https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
185MT25BF-F0.250
TSUBAKI TSUBAKI
Description
185MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 6.35MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 18 Teeth; 30.963MM Face Width; Finished Bore; 27.508MM Outside Diameter; 28.651MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
185MT25BF-F0.2500
BDI #
923210
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/185MT25BF-F0-250/p/923210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723194
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
18
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.32
Long Description
Synchronous Pulley; 6.35MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 18 Teeth; 30.963MM Face Width; Finished Bore; 27.508MM Outside Diameter; 28.651MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.25 Inch | 6.35 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Pitch Diameter
1.128 Inch | 28.651 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.083 Inch | 27.508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh