https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18H150
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-13/16" Face Width; Rough Bore; 3-7/64" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-
Part #
18H150
BDI #
616270
Details
121.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18H150/p/616270
Your Price
$ 121.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.406
EAN
0697950151076
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.3
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-13/16" Face Width; Rough Bore; 3-7/64" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.811 Inch | 71.39 Millimeter
Flange Outside Diameter
3.109 Inch | 78.969 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh