https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
TB WOODS
TB WOODS
18H200-SH
TB WOODS TB WOODS
Description
18H200-SH SYNCHRONOUS PULLEY
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 2-11/32" Face Width; Bushed; 3.12" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
18H200
BDI #
993368
Details
443.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18H200-SH/p/993368
Your Price
$ 443.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.77
EAN
0698672310475
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 2-11/32" Face Width; Bushed; 3.12" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Pitch Diameter
2.865 Inch | 72.771 Millimeter
Outside Diameter
2.811 Inch | 71.399 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
3.12 Inch | 79.248 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh