![18L050 JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
![18L050 JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18L050 JA
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18L050 JA SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
18L050 JA
BDI #
616276
Details
60.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L050-JA/p/616276
Your Price
$ 60.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.181
EAN
0697950151120
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.4
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.391 Inch | 60.731 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Outside Diameter
2.119 Inch | 53.81 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh