![18L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![18L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
DODGE
DODGE
18L050 X 1/2 MPB
DODGE DODGE
Description
18L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Rough Bore; 2-3/8" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
114302
BDI #
255454
Details
80.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L050-X-1-2-MPB/p/255454
Your Price
$ 80.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.395
EAN
0782475422968
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
18L050 X 1/2 MPB
Manufacturer Internal Number
114302
Weight / LBS
0.8
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Rough Bore; 2-3/8" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.119 Inch | 53.81 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh