https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
DODGE
DODGE
18L075 X 1/2 MPB
DODGE DODGE
Description
18L075 X 1/2 MPB TIMING BELT PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2-3/8" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Part #
114313
BDI #
255465
Details
88.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L075-X-1-2-MPB/p/255465
Your Price
$ 88.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.531
EAN
0782475422357
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
18L075 X 1/2 MPB
Manufacturer Internal Number
114313
Weight / LBS
1
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2-3/8" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.119 Inch | 53.81 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh