BROWNING
BROWNING
18L100JA
BROWNING BROWNING
Description
18L100JA GEARBELT PULLEY ; NON-RETURNABLE
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
3513348
BDI #
325261
Details
178.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L100JA/p/325261
Your Price
$ 178.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.322
EAN
0662289346066
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513348
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Outside Diameter
2.119 Inch | 53.823 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh