BROWNING
BROWNING
18LB050
BROWNING BROWNING
Description
18LB050 TIMING PULLEY ; 1/2" WD 3/8"CH PIT L STYLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Rough Bore; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Part #
1055045
BDI #
324910
Details
115.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18LB050/p/324910
Your Price
$ 115.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.36
EAN
0662289152193
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055045
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 3/4" Face Width; Rough Bore; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.119 Inch | 53.823 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh