BROWNING
BROWNING
18LB075
BROWNING BROWNING
Description
18LB075 TIMING PULLEY ; 3/4" WD 3/8"CH PIT L STYLE
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Part #
1055169
BDI #
324911
Details
122.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18LB075/p/324911
Your Price
$ 122.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0662289202294
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055169
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2-7/16" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Outside Diameter
2.119 Inch | 53.823 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh