MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18XH200
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18XH200 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 2-9/16" Face Width; Rough Bore; 5-37/64" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-5/8
Part #
18XH200
BDI #
616293
Details
348.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18XH200/p/616293
Your Price
$ 348.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.448
EAN
0697950105567
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
12
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 2-9/16" Face Width; Rough Bore; 5-37/64" Flange OD; 4.903" Outside Diameter; 5.013" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-5/8
Flange Outside Diameter
5.578 Inch | 141.681 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
5.013 Inch | 127.34 Millimeter
Outside Diameter
4.903 Inch | 124.536 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh