https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18XL037
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 18 Teeth; 0.43" Face Width; Rough Bore; 1-3/8" Flange OD; 1-1/8" Outside Diameter; 1.146" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 9/16" M
Part #
18XL037
BDI #
616295
Details
30.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18XL037/p/616295
Your Price
$ 30.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.059
EAN
0697950105581
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.563
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.13
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 18 Teeth; 0.43" Face Width; Rough Bore; 1-3/8" Flange OD; 1-1/8" Outside Diameter; 1.146" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 9/16" M
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.375 Inch | 34.925 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Pitch Diameter
1.146 Inch | 29.11 Millimeter
Outside Diameter
1.126 Inch | 28.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh