https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDJ8aW1hZ2UvanBlZ3xhR0V4TDJobU9TOHhNRE14TkRRME1qUXdOemsyTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3xjOWEyZjQ0NGRmMGI2ZjhjNDA4NDNkMTg1MGM0NWY5MWZkMmUwZmFjYTRjOTY0YjNkMjhmMDMyNTlmZjgyMWZl
TSUBAKI
TSUBAKI
19214MT55A
TSUBAKI TSUBAKI
Description
19214MT55A ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Rough Bore; 852.83MM Outside Diameter; 855.624MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
19214MT55A
BDI #
923253
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19214MT55A/p/923253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223085773
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
192
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
684
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Rough Bore; 852.83MM Outside Diameter; 855.624MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh