![1928MT50A-F2.500](/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw)
![1928MT50A-F2.500](/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw)
TSUBAKI
TSUBAKI
1928MT50A-F2.500
TSUBAKI TSUBAKI
Description
1928MT50A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 63.5MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 192 Teeth; 60.325MM Face Width; Finished Bore; 487.553MM Outside Diameter; 488.925MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
1928MT50A-F2.5000
BDI #
923300
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/1928MT50A-F2-500/p/923300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223739898
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
192
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
193
Long Description
Synchronous Pulley; 63.5MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 192 Teeth; 60.325MM Face Width; Finished Bore; 487.553MM Outside Diameter; 488.925MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.5 Inch | 63.5 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
19.195 Inch | 487.553 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
19.249 Inch | 488.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh