https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
1928MT85A-F1.000
TSUBAKI TSUBAKI
Description
1928MT85A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25.4MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 192 Teeth; 95.25MM Face Width; Finished Bore; 487.553MM Outside Diameter; 488.925MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
1928MT85A-F1.0000
BDI #
923304
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/1928MT85A-F1-000/p/923304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223743109
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
192
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
304
Long Description
Synchronous Pulley; 25.4MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 192 Teeth; 95.25MM Face Width; Finished Bore; 487.553MM Outside Diameter; 488.925MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1 Inch | 25.4 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
19.249 Inch | 488.925 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
19.195 Inch | 487.553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh