https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU
DODGE
DODGE
19H150 X 3/4 MPB
DODGE DODGE
Description
19H150 X 3/4 MPB TIMING BELT PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/
Part #
114347
BDI #
255499
Details
194.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19H150-X-3-4-MPB/p/255499
Your Price
$ 194.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.819
EAN
0782475422449
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
19H150 X 3/4 MPB
Manufacturer Internal Number
114347
Weight / LBS
3.9
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Outside Diameter
2.97 Inch | 75.44 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh