BROWNING
BROWNING
19HB150
BROWNING BROWNING
Description
19HB150 TIMING PULLEY ; NON-RETURNABLE GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Part #
1055565
BDI #
324928
Details
498.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19HB150/p/324928
Your Price
$ 498.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.681
EAN
0662289152643
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Heavy | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055565
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh