BROWNING
BROWNING
20HH100
BROWNING BROWNING
Description
20HH100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Bushed; 3-3/8" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
1056837
BDI #
324941
Details
170.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20HH100/p/324941
Your Price
$ 170.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.864
EAN
0662289303748
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056837
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Bushed; 3-3/8" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Outside Diameter
3.129 Inch | 79.477 Millimeter
Pitch Diameter
3.183 Inch | 80.848 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh