![20L050-JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
![20L050-JA](/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh)
TB WOODS
TB WOODS
20L050-JA
TB WOODS TB WOODS
Description
20L050-JA SYNCHRONOUS PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 3/4" Face Width; Bushed; 2.62" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
20L050
BDI #
987477
Details
121.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20L050-JA/p/987477
Your Price
$ 121.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
EAN
0698672300209
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 3/4" Face Width; Bushed; 2.62" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.62 Inch | 66.548 Millimeter
Outside Diameter
2.357 Inch | 59.868 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.387 Inch | 60.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh