https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDJ8aW1hZ2UvanBlZ3xhR0V4TDJobU9TOHhNRE14TkRRME1qUXdOemsyTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3xjOWEyZjQ0NGRmMGI2ZjhjNDA4NDNkMTg1MGM0NWY5MWZkMmUwZmFjYTRjOTY0YjNkMjhmMDMyNTlmZjgyMWZl
TSUBAKI
TSUBAKI
21614MT115A
TSUBAKI TSUBAKI
Description
21614MT115A ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 216 Teeth; 133.35MM Face Width; Rough Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
21614MT115A
BDI #
923333
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21614MT115A/p/923333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223095727
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
216
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1653
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 216 Teeth; 133.35MM Face Width; Rough Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh