![21614MT55A-F1.250](/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw)
![21614MT55A-F1.250](/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw)
TSUBAKI
TSUBAKI
21614MT55A-F1.250
TSUBAKI TSUBAKI
Description
21614MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
21614MT55A-F1.2500
BDI #
923376
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21614MT55A-F1-250/p/923376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223085797
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
216
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
866
Long Description
Synchronous Pulley; 31.75MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 216 Teeth; 69.85MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh