![21H300 X 1 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
![21H300 X 1 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
DODGE
DODGE
21H300 X 1 MPB
DODGE DODGE
Description
21H300 X 1 MPB TIMING BELT PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 21 Teeth; 3-3/8" Face Width; Rough Bore; 3-5/8" Flange OD; 3.288" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-11/16"
Part #
114368
BDI #
255516
Details
344.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21H300-X-1-MPB/p/255516
Your Price
$ 344.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.896
EAN
0782475421626
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
21H300 X 1 MPB
Manufacturer Internal Number
114368
Weight / LBS
9
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 21 Teeth; 3-3/8" Face Width; Rough Bore; 3-5/8" Flange OD; 3.288" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-11/16"
Flange Outside Diameter
3.625 Inch | 92.075 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
3.288 Inch | 83.52 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
3.342 Inch | 84.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh