![21L050](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![21L050](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
21L050
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
21L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Rough Bore; 2-3/4" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/16" M
Part #
21L050
BDI #
617617
Details
63.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21L050/p/617617
Your Price
$ 63.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.454
EAN
0697950151359
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Rough Bore; 2-3/4" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/16" M
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
2.477 Inch | 62.91 Millimeter
Pitch Diameter
2.507 Inch | 63.67 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh