BROWNING
BROWNING
21LG050
BROWNING BROWNING
Description
21LG050 TIMING PULLEY ; 1/2" WD 3/8"CH PIT L STYLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
1055995
BDI #
324967
Details
126.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21LG050/p/324967
Your Price
$ 126.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.32
EAN
0662289142996
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055995
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.507 Inch | 63.678 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.477 Inch | 62.916 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh