![22414MG20B-4030](/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ)
![22414MG20B-4030](/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ)
TSUBAKI
TSUBAKI
22414MG20B-4030
TSUBAKI TSUBAKI
Description
22414MG20B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
22414MG20B-4030
BDI #
921965
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22414MG20B-4030/p/921965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223102401
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
201
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh