![22414MG68B-5040](/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ)
![22414MG68B-5040](/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ)
TSUBAKI
TSUBAKI
22414MG68B-5040
TSUBAKI TSUBAKI
Description
22414MG68B 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
22414MG68B-5040
BDI #
921967
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22414MG68B-5040/p/921967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223104153
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
404
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh