https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
225MT25BF-F0.375
TSUBAKI TSUBAKI
Description
225MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 9.525MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 22 Teeth; 30.963MM Face Width; Finished Bore; 33.884MM Outside Diameter; 35.027MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
225MT25BF-F0.3750
BDI #
923409
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/225MT25BF-F0-375/p/923409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723293
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
22
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.52
Long Description
Synchronous Pulley; 9.525MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 22 Teeth; 30.963MM Face Width; Finished Bore; 33.884MM Outside Diameter; 35.027MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.334 Inch | 33.884 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.379 Inch | 35.027 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh