https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTV8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRE14TkRRME9EQXhNVEk1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8Y2RiMmUyYjVmYmE2YzcwYzExZTQ2ODY5NDI2MjFjNDFlMzhmMGE5YWJmZmMzNWU2ZGJmNmY0NmExMWRjYTk3Nw
TSUBAKI
TSUBAKI
225MT25BF
TSUBAKI TSUBAKI
Description
225MT25BF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 22 Teeth; 30.963MM Face Width; Rough Bore; 33.884MM Outside Diameter; 35.027MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
225MT25BF
BDI #
923407
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/225MT25BF/p/923407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723316
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.52
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 22 Teeth; 30.963MM Face Width; Rough Bore; 33.884MM Outside Diameter; 35.027MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.334 Inch | 33.884 Millimeter
Pitch Diameter
1.379 Inch | 35.027 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh